- Rust Scraper
- 3" Blade Width
- 47 1/4" Length
- Corrosion-Resistant
- Non-Magnetic
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Blade Width | 3 in |
| Length | 47 1/4 in |
| Handle Material | Wood |
| Handle Length | 39 1/2 in |
| Blade Length | 8 in |
| Weight | 2.03 LB |

