- Scratch Brush
- 4 X 19 Rows
| Type | Scratch Brush |
| Trim Length | 1 1/8 in |
| Handle Type | Curved |
| Overall Length | 13.75 in |
| Bristle Rows | 4 X 19 |
| Weight | 0.38 LB |
| Type | Scratch Brush |
| Trim Length | 1 1/8 in |
| Handle Type | Curved |
| Overall Length | 13.75 in |
| Bristle Rows | 4 X 19 |
| Weight | 0.38 LB |