- Scratch Brush
- 6 X 19 Rows
| Type | Scratch Brush |
| Bristle Rows | 6 X 19 |
| Trim Length | 1 3/4 in |
| Overall Length | 7.25 in |
| Handle Type | Flat |
| Weight | 0.75 LB |
| Type | Scratch Brush |
| Bristle Rows | 6 X 19 |
| Trim Length | 1 3/4 in |
| Overall Length | 7.25 in |
| Handle Type | Flat |
| Weight | 0.75 LB |