- Concrete Chisel
- 1 3/4" Width of Cut x 15" Long
| Chisel Type | Concrete |
| Width of Cut | 1 3/4 in |
| Tip Type | Pointed |
| Length | 15 in |
| Material | Aluminum Bronze |
| Weight | 7.0 LB |
| Chisel Type | Concrete |
| Width of Cut | 1 3/4 in |
| Tip Type | Pointed |
| Length | 15 in |
| Material | Aluminum Bronze |
| Weight | 7.0 LB |