- Cold Chisel
- 9/16" Width of Cut x 6 1/2" Long
| Width of Cut | 9/16 in |
| Chisel Type | Cold |
| Length | 6 1/2 in |
| Tip Type | Straight |
| Material | Aluminum Bronze |
| Weight | 0.25 LB |
| Width of Cut | 9/16 in |
| Chisel Type | Cold |
| Length | 6 1/2 in |
| Tip Type | Straight |
| Material | Aluminum Bronze |
| Weight | 0.25 LB |