- Cold Chisel
- 7/16" Width of Cut x 5 3/4" Long
| Material | Aluminum Bronze |
| Length | 5 3/4 in |
| Chisel Type | Cold |
| Tip Type | Straight |
| Width of Cut | 7/16 in |
| Weight | 0.17 LB |
| Material | Aluminum Bronze |
| Length | 5 3/4 in |
| Chisel Type | Cold |
| Tip Type | Straight |
| Width of Cut | 7/16 in |
| Weight | 0.17 LB |