- Cold Chisel
- 1/4" Width of Cut x 5 1/4" Long
| Length | 5 1/4 in |
| Material | Aluminum Bronze |
| Tip Type | Straight |
| Chisel Type | Cold |
| Width of Cut | 1/4 in |
| Weight | 0.06 LB |
| Length | 5 1/4 in |
| Material | Aluminum Bronze |
| Tip Type | Straight |
| Chisel Type | Cold |
| Width of Cut | 1/4 in |
| Weight | 0.06 LB |