- Cold Chisel
- 13/16" Width of Cut x 8" Long
| Tip Type | Straight |
| Chisel Type | Cold |
| Length | 8 in |
| Material | Aluminum Bronze |
| Width of Cut | 13/16 in |
| Weight | 1.0 LB |
| Tip Type | Straight |
| Chisel Type | Cold |
| Length | 8 in |
| Material | Aluminum Bronze |
| Width of Cut | 13/16 in |
| Weight | 1.0 LB |