- Cold Chisel
- 11/16" Width of Cut x 9 1/8" Long
| Length | 9 1/8 in |
| Width of Cut | 11/16 in |
| Tip Type | Straight |
| Material | Aluminum Bronze |
| Chisel Type | Cold |
| Weight | 0.88 LB |
| Length | 9 1/8 in |
| Width of Cut | 11/16 in |
| Tip Type | Straight |
| Material | Aluminum Bronze |
| Chisel Type | Cold |
| Weight | 0.88 LB |