- Cold Chisel
- 7/8" Width of Cut x 9" Long
| Width of Cut | 7/8 in |
| Length | 9 in |
| Tip Type | Straight |
| Material | Aluminum Bronze |
| Chisel Type | Cold |
| Weight | 1.63 LB |
| Width of Cut | 7/8 in |
| Length | 9 in |
| Tip Type | Straight |
| Material | Aluminum Bronze |
| Chisel Type | Cold |
| Weight | 1.63 LB |