- Cold Chisel
- 1 1/16" Width of Cut x 9 1/4" Long
| Chisel Type | Cold |
| Width of Cut | 1 1/16 in |
| Material | Aluminum Bronze |
| Tip Type | Straight |
| Length | 9 1/4 in |
| Weight | 2.0 LB |
| Chisel Type | Cold |
| Width of Cut | 1 1/16 in |
| Material | Aluminum Bronze |
| Tip Type | Straight |
| Length | 9 1/4 in |
| Weight | 2.0 LB |