- Cold Chisel
- 2" Width of Cut x 10 5/8" Long
| Length | 10 5/8 in |
| Width of Cut | 2 in |
| Chisel Type | Cold |
| Material | Aluminum Bronze |
| Tip Type | Straight |
| Weight | 4.13 LB |
| Length | 10 5/8 in |
| Width of Cut | 2 in |
| Chisel Type | Cold |
| Material | Aluminum Bronze |
| Tip Type | Straight |
| Weight | 4.13 LB |