- Cold Chisel
- 9/16" Width of Cut x 12" Long
| Chisel Type | Cold |
| Length | 12 in |
| Width of Cut | 9/16 in |
| Tip Type | Straight |
| Material | Aluminum Bronze |
| Weight | 0.69 LB |
| Chisel Type | Cold |
| Length | 12 in |
| Width of Cut | 9/16 in |
| Tip Type | Straight |
| Material | Aluminum Bronze |
| Weight | 0.69 LB |