- Cold Chisel
- 3/4" Width of Cut x 14 1/2" Long
| Width of Cut | 3/4 in |
| Length | 14 1/2 in |
| Tip Type | Straight |
| Material | Aluminum Bronze |
| Chisel Type | Cold |
| Weight | 0.75 LB |
| Width of Cut | 3/4 in |
| Length | 14 1/2 in |
| Tip Type | Straight |
| Material | Aluminum Bronze |
| Chisel Type | Cold |
| Weight | 0.75 LB |