- Cold Chisel
- 1" Width of Cut x 18" Long
| Tip Type | Straight |
| Length | 18 in |
| Width of Cut | 1 in |
| Chisel Type | Cold |
| Material | Aluminum Bronze |
| Weight | 4.38 LB |
| Tip Type | Straight |
| Length | 18 in |
| Width of Cut | 1 in |
| Chisel Type | Cold |
| Material | Aluminum Bronze |
| Weight | 4.38 LB |