- Cold Chisel
- 1" Width of Cut x 30" Long
| Length | 30 in |
| Tip Type | Straight |
| Material | Aluminum Bronze |
| Width of Cut | 1 in |
| Chisel Type | Cold |
| Weight | 6.25 LB |
| Length | 30 in |
| Tip Type | Straight |
| Material | Aluminum Bronze |
| Width of Cut | 1 in |
| Chisel Type | Cold |
| Weight | 6.25 LB |