- C-Clamp
- 3/4" Max Opening Capacity
- 3/4" Throat Depth
- Corrosion-Resistant
- Non-Magnetic
| Manufacturer Name | Ampco Safety Tools |
| Material | Aluminum Bronze Alloy |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Handle Type | Square Head |
| Throat Depth | 3/4 in |
| Length | 3 in |
| Opening Capacity | 3/4 in |
| Weight | 0.0 LB |

