- C-Clamp
- 4 1/2" Max Opening Capacity
- 3" Throat Depth
- Corrosion-Resistant
- Non-Magnetic
| Length | 11 1/2 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Throat Depth | 3 in |
| Manufacturer Name | Ampco Safety Tools |
| Opening Capacity | 4 1/2 in |
| Material | Aluminum Bronze Alloy |
| Handle Type | Square Head |
| Weight | 11.0 LB |

