- Pneumatic Clay Digger
- 7/8" Drive Size
features
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
| Drive Type | Hex |
| Tip Type | Spade |
| Type | Power Cutter/Digger Bit |
| Drive Size | 7/8 in |
| Tip Size | 4 1/2 in |
| Weight | 9.0 LB |
| Drive Type | Hex |
| Tip Type | Spade |
| Type | Power Cutter/Digger Bit |
| Drive Size | 7/8 in |
| Tip Size | 4 1/2 in |
| Weight | 9.0 LB |