- Diamond Point Chisel
- 1/2" Width of Cut x 8" Long
| Length | 8 in |
| Chisel Type | Diamond Point |
| Stock Shape | Hex |
| Tip Type | Diamond Point |
| Width of Cut | 1/2 in |
| Material | Aluminum Bronze |
| Weight | 1.0 LB |
| Length | 8 in |
| Chisel Type | Diamond Point |
| Stock Shape | Hex |
| Tip Type | Diamond Point |
| Width of Cut | 1/2 in |
| Material | Aluminum Bronze |
| Weight | 1.0 LB |