- Diamond Point Chisel
- 3/4" Width of Cut x 12" Long
| Stock Shape | Hex |
| Length | 12 in |
| Chisel Type | Diamond Point |
| Material | Aluminum Bronze |
| Width of Cut | 3/4 in |
| Tip Type | Diamond Point |
| Weight | 2.25 LB |
| Stock Shape | Hex |
| Length | 12 in |
| Chisel Type | Diamond Point |
| Material | Aluminum Bronze |
| Width of Cut | 3/4 in |
| Tip Type | Diamond Point |
| Weight | 2.25 LB |