- Pneumatic Chisel
- 1 1/8" Drive Size
features
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
| Tip Size | 3 in |
| Type | Power Chisel Bit |
| Tip Type | Flat |
| Shank Length | 6 in |
| Drive Size | 1 1/8 in |
| Weight | 7.63 LB |
| Tip Size | 3 in |
| Type | Power Chisel Bit |
| Tip Type | Flat |
| Shank Length | 6 in |
| Drive Size | 1 1/8 in |
| Weight | 7.63 LB |