- Crimped Wire Cup Brush
- 3 in Diameter
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 3 in |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 12500 rpm |
| Weight | 0.73 LB |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 3 in |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 12500 rpm |
| Weight | 0.73 LB |