- Pneumatic Scaling Chisel
- 3/4" Drive Size
features
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
| Shank Length | 3 in |
| Drive Size | 3/4 in |
| Overall Length | 7.75 in |
| Drive Type | Round |
| Tip Type | Flat |
| Type | Power Chisel Bit |
| Shackle Dia. | 1 in |
| Tip Size | 1 1/2 in |
| Weight | 0.63 LB |

