- Pneumatic Scaling Chisel
- 7/8" Drive Size
features
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
| Tip Type | Flat |
| Type | Power Chisel Bit |
| Drive Type | Round |
| Tip Size | 2 1/2 in |
| Shank Length | 3 in |
| Shackle Dia. | 1 in |
| Drive Size | 7/8 in |
| Overall Length | 9 in |
| Weight | 1.38 LB |

