- Pneumatic Chisel w/Retaining Collar
- 0.401" Drive Size
features
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
| Type | Power Chisel Bit |
| Drive Size | 0.401 in |
| Stock Shape | Hex |
| Overall Length | 6.75 in |
| Tip Size | 1 1/4 in |
| Shank Type | Round |
| Tip Type | Flat |
| Stock Size | 1/2 in |
| Weight | 0.4 LB |

