- Pneumatic Chisel w/Retaining Collar
- 0.680" Drive Size
features
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
| Stock Shape | Hex |
| Overall Length | 8.625 in |
| Drive Size | 0.680 in |
| Type | Power Chisel Bit |
| Shank Type | Round |
| Tip Size | 2 1/2 in |
| Tip Type | Flat |
| Stock Size | 7/8 in |
| Weight | 0.15 LB |

