- Pneumatic Scaling Chisel
- 1/2" Drive Size
features
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
| Drive Type | Hex |
| Tip Size | 1 1/4 in |
| Drive Size | 1/2 in |
| Tip Type | Flat |
| Shackle Dia. | 1/2 in |
| Type | Power Chisel Bit |
| Overall Length | 3.5 in |
| Weight | 0.25 LB |

