- Drift Pin
- Single-End Aligning
- 1/4" Point Diameter
- 1/2" Top Diameter, 6" Overall Length
| Manufacturer Name | Ampco Safety Tools |
| Length | 6 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Point Diameter | 1/4 in |
| Pin Type | Single-End Aligning |
| Top Diameter | 1/2 in |
| Weight | 0.13 LB |

