- Drift Pin
- Single-End Aligning
- 9/32" Point Diameter
- 11/16" Top Diameter, 6" Overall Length
| Point Diameter | 9/32 in |
| Length | 6 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Top Diameter | 11/16 in |
| Manufacturer Name | Ampco Safety Tools |
| Pin Type | Single-End Aligning |
| Weight | 0.38 LB |

