- Drift Pin
- Single-End Aligning
- 7/16" Point Diameter
- 15/16" Top Diameter, 10" Overall Length
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Pin Type | Single-End Aligning |
| Point Diameter | 7/16 in |
| Length | 10 in |
| Top Diameter | 15/16 in |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 1.31 LB |

