- Drift Pin
- Single-End Aligning
- 1/2" Point Diameter
- 1 1/8" Top Diameter, 10" Overall Length
| Point Diameter | 1/2 in |
| Manufacturer Name | Ampco Safety Tools |
| Top Diameter | 1 1/8 in |
| Length | 10 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Pin Type | Single-End Aligning |
| Weight | 1.75 LB |

