- Dust Pan
- 4" Width
features
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
| Depth | 1.5 in |
| Handle Length | 5 in |
| Length | 8 in |
| Width | 4 in |
| Weight | 1.0 LB |
| Depth | 1.5 in |
| Handle Length | 5 in |
| Length | 8 in |
| Width | 4 in |
| Weight | 1.0 LB |