- Drift Pin
- Double-End Aligning
- 7/16" Point Diameter
- 15/16" Top Diameter, 8" Overall Length
| Manufacturer Name | Ampco Safety Tools |
| Length | 8 in |
| Pin Type | Double-End Aligning |
| Top Diameter | 15/16 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Point Diameter | 7/16 in |
| Weight | 1.91 LB |

