- Dust Pan
- 9" Width
features
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
| Depth | 1.5 in |
| Width | 9 in |
| Handle Length | 4 1/2 in |
| Length | 7 1/2 in |
| Weight | 1.63 LB |
| Depth | 1.5 in |
| Width | 9 in |
| Handle Length | 4 1/2 in |
| Length | 7 1/2 in |
| Weight | 1.63 LB |