- Drift Pin
- Double-End Aligning
- 13/16" Point Diameter
- 1 5/16" Top Diameter, 8" Overall Length
| Top Diameter | 1 5/16 in |
| Pin Type | Double-End Aligning |
| Manufacturer Name | Ampco Safety Tools |
| Length | 8 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Point Diameter | 13/16 in |
| Weight | 2.35 LB |

