- Engineers Ball Peen Hammer
- 1/4 lb Head Weight
- Straight Fiberglass Handle
- 9 3/4" Oveall Length
- Non-Sparking, Non-Magnetic, Corrosion-Resistant
| Type | Ball Pein Hammer |
| Head Wt. | 1/4 lb |
| Origin | Non-Sparking Hammers |
| Handle Material | Fiberglass |
| Overall Length | 9.75 in |
| Item Description | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Handle Type | Straight |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 0.48 LB |

