- Garden/Mixing Hoe
- 6" Blade width
- 55" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Blade Width | 6 in |
| Manufacturer Name | Ampco Safety Tools |
| Blade Type | Garden/Mixing |
| Overall Length | 55 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Handle Type | Straight |
| Handle Material | Fiberglass |
| Weight | 3.61 LB |

