- Planters' Hoe
- 7 3/4" Blade width
- 55" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Overall Length | 55 in |
| Handle Type | Straight |
| Blade Width | 7.75 in |
| Manufacturer Name | Ampco Safety Tools |
| Blade Type | Planters/Mixing |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Handle Material | Fiberglass |
| Weight | 3.03 LB |

