- Double Face Engineers Hammer
- 2 lb Head Weight
- Straight Fiberglass Handle
- 14" Oveall Length
- Non-Sparking, Non-Magnetic, Corrosion-Resistant
| Manufacturer Name | Ampco Safety Tools |
| Head Wt. | 2 lb |
| Overall Length | 14 in |
| Handle Type | Straight |
| Origin | Non-Sparking Hammers |
| Type | Double Faced Engineer's |
| Item Description | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Handle Material | Fiberglass |
| Weight | 2.35 LB |

