- Sledge Hammer
- 3 lb Head Weight
- 15" Overall Length
- Fiberglass Handle
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Handle Material | Fiberglass |
| Origin | Non-Sparking Hammers |
| Head Wt. | 3 lb |
| Type | Sledge Hammer |
| Overall Length | 15 in |
| Handle Type | Straight |
| Weight | 3.56 LB |

