- Claw Hammer
- 3/4 lb Head Weight
- Straight Fiberglass Handle
- 14" Oveall Length
- Non-Sparking, Non-Magnetic, Corrosion-Resistant
| Type | Claw Hammer |
| Handle Material | Fiberglass |
| Overall Length | 14 in |
| Item Description | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Handle Type | Straight |
| Head Wt. | 3/4 lb |
| Origin | Non-Sparking Hammers |
| Weight | 1.37 LB |

