- Cross Peen Engineer's Hammer
- 3 1/2 lb Head Weight
- Straight Fiberglass Handle
- 15" Oveall Length
- Non-Sparking, Non-Magnetic, Corrosion-Resistant
| Item Description | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Origin | Non-Sparking Hammers |
| Handle Material | Fiberglass |
| Type | Cross Peen Hammer |
| Head Wt. | 3 1/2 lb |
| Handle Type | Straight |
| Overall Length | 15 in |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 3.47 LB |

