- Machinists' Double-Face Hammer
- 1 1/2 lb Head Weight
- Straight Fiberglass Handle
- 14" Oveall Length
- Non-Sparking, Non-Magnetic, Corrosion-Resistant
| Overall Length | 14 in |
| Manufacturer Name | Ampco Safety Tools |
| Handle Type | Straight |
| Handle Material | Fiberglass |
| Item Description | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Type | Double Faced Machinists’ |
| Head Wt. | 1 1/2 lb |
| Origin | Non-Sparking Hammers |
| Weight | 1.41 LB |

