- Non-Sparking Scaling Hammer
- 1 lb Head
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
- Scaling with fiberglass handle
| Head Wt. | 1 lb |
| Handle Material | Fiberglass |
| Type | Scaling Hammer |
| Overall Length | 14 in |
| Origin | Non-Sparking Hammers |
| Weight | 1.48 LB |
| Head Wt. | 1 lb |
| Handle Material | Fiberglass |
| Type | Scaling Hammer |
| Overall Length | 14 in |
| Origin | Non-Sparking Hammers |
| Weight | 1.48 LB |