- Ball Peen
- 2.75 lb Head Weight
- 14" Overall Length
- Fiberglass Handle
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Overall Length | 14 in |
| Handle Type | Straight |
| Handle Material | Fiberglass |
| Origin | Non-Sparking Hammers |
| Head Wt. | 2 3/4 lb |
| Type | Ball Peen |
| Weight | 3.1 LB |

