- Non-Sparking Sledge Hammer
- Fiberglass Handle
- 7.5 lb Head
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
- Fiberglass handle
| Head Wt. | 7 1/2 lb |
| Origin | Non-Sparking Hammers |
| Handle Material | Fiberglass |
| Overall Length | 33 in |
| Type | Sledge Hammer |
| Weight | 7.5 LB |

