- Non-Sparking Sledge Hammer
- Fiberglass Handle
- 10 lb Head
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
- Fiberglass handle
| Type | Sledge Hammer |
| Head Wt. | 10 lb |
| Handle Material | Fiberglass |
| Overall Length | 33 in |
| Origin | Non-Sparking Hammers |
| Weight | 11.0 LB |

