- Non-Sparking Sledge Hammer
- Fiberglass Handle
- 18 lb Head
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
- Fiberglass handle
| Type | Sledge Hammer |
| Head Wt. | 18 lb |
| Handle Material | Fiberglass |
| Overall Length | 33 in |
| Origin | Non-Sparking Hammers |
| Weight | 19.12 LB |

