- Common Knife
- 3 1/8" Blade Length
- 6 3/4" Overall Length
- Fixed Blade
- Sheepfoot
| Blade Type | Fixed Blade, Sheepfoot |
| Manufacturer Name | Ampco Safety Tools |
| Overall Length | 6.75 in |
| Blade Length | 3.125 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Blade Material | Nickel Copper |
| No. of Blades | 1 |
| Weight | 0.13 LB |

